EZH TSR81J TSR CABLE 8W/FT 120V TPE

Item #: 0354806

Cat #: TSR81J

UPC: 013627003019

$ 22.26 EA
Company wide:
0 in stock
Documents & Guides
EAS TSR81J TSR CABLE 8W/FT 12

Overview

EAS TSR81J TSR CABLE 8W/FT 12
Also known as: 013627003019, TSR81J, EASTSR81J

Specifications

Wattage: 8w/ft
Wattage: 8w/ft