EAS TSR32CB SRHC TSR 3W 240V

Item #: 0354791

Cat #: TSR32CB

UPC: 013627196384

$ 8.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
EAS TSR32CB SRHC TSR 3W 240V

Overview

EAS TSR32CB SRHC TSR 3W 240V
Also known as: 013627196384, TSR32CB, EASTSR32CB

Specifications

Volts AC: 240
Wattage: 3w/ft
Volts AC: 240
Wattage: 3w/ft