SRHC TSR 3W 120V

Item #: 0354784

Cat #: TSR31CB

UPC: 013627196377

$ 7.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
EAS TSR31CB SRHC TSR 3W 120V

Overview

EAS TSR31CB SRHC TSR 3W 120V
Also known as: 013627196377, TSR31CB, EASTSR31CB

Specifications

Volts AC: 120
Wattage: 3w/ft
Volts AC: 120
Wattage: 3w/ft