TSR CABLE 10W/FT 120V T

Item #: 0354780

Cat #: TSR101J

UPC: 013627002418

$ 25.08 EA
Company wide:
0 in stock
Documents & Guides
EAS TSR101J TSR CABLE 10W/FT 120V T

Overview

EAS TSR101J TSR CABLE 10W/FT 120V T
Also known as: 013627002418, TSR101J, EASTSR101J

Specifications

Length: 10.500 in
Length: 10.500 in