End-Of-Circuit Light Kit, 208 Vac

Item #: 0354772

Cat #: TSRL812

UPC: 013627070608

$ 487.85 EA
Company wide:
0 in stock
Documents & Guides
Easyheat TSR End-Of-Circuit Light Kit, 208 Vac, 12 IN Pipe And Below

Overview

Easyheat TSR End-Of-Circuit Light Kit, 208 Vac, 12 IN Pipe And Below
Also known as: 013627070608, TSRL812, EASTSRL812

Specifications

Volts AC: 208
Volts AC: 208