C-h E42di241260 Elpse Time Indicate

Item #: 0354754

Cat #: E42DI241260

UPC: 782114892510

Call for price
Company wide:
0 in stock
Documents & Guides
Elapsed Timer, 20 - 60 Vac, 12 - 48 Vdc, Range: 0 - 99,999.9 Hours

Overview

Elapsed Timer, 20 - 60 Vac, 12 - 48 Vdc, Range: 0 - 99,999.9 Hours
Also known as: 782114892510, E42DI241260, CUTE42DI241260

Specifications

Type: Range
Type: Range