Step Mat

Item #: 0354719

Cat #: 3M7-3-0X8

UPC: 013627003705

Company wide:
0 in stock
Documents & Guides
EAS 3M730X8 3 X8 277V 50W 3 S

Overview

EAS 3M730X8 3 X8 277V 50W 3 S
Also known as: 013627003705, 3M7-3-0X8, EAS3M730X8

Specifications

Wattage: 50w/ft2
Wattage: 50w/ft2