Gooseneck 24" Arm 13W Neutral LED 11" Angled Cone Shade Black

Item #: 0354702

Cat #: GN1LED13NAC11B

UPC: 019813037592

$ 554.46 EA
Company wide:
0 in stock
Documents & Guides
Decorative 388 Lumens Gooseneck 13W 4000K 24 Inches Arm Angled Cone Flood 11 Inches Black

Overview

Decorative 388 Lumens Gooseneck 13W 4000K 24 Inches Arm Angled Cone Flood 11 Inches Black
Also known as: 019813037592, GN1LED13NAC11B, RABGN1LED13NAC11B

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED