EGS 2M7-60X8-50D

Item #: 0354695

Cat #: 2M7-60X8-50D

UPC: 013627185500

$ 452.31 EA
Company wide:
0 in stock
Documents & Guides
2 step, 1.83m x 020m (6ft x 8 in), 277 VAC

Overview

2 step, 1.83m x 020m (6ft x 8 in), 277 VAC

Snow and ice make walking difficult, at best, and are a primary cause of slip-and-fall accidents. SnoMelter Mats are a simpler and safer method of protection for homes and businesses. SnoMelter Mats are easy to install under concrete or pavers. When connected to optional controls that detect moisture and freezing temperatures, they work from the very beginning of each winter storm to help prevent the accumulation of snow and ice. Energy-efficient SnoMelter Mats are available in sizes that cover from 5 to 130 sq ft using a single mat. Depending on the voltage available and configuration, mats can easily be combined and tailored to cover your unique walk, stair, patio and driveway configuration. Simply select the mat to fit your area, follow the installation instructions to install then connect the mat. You can rely on your EasyHeat system to provide years of reliable service.

Also known as: 013627185500, 2M7-60X8-50D, EAS2M760X850D

Specifications

Wattage: 50w/ft2
Wattage: 50w/ft2