Step Mat, 2 Step

Item #: 0354693

Cat #: 2M7-30X8-50D

UPC: 013627185487

$ 361.03 EA
Company wide:
0 in stock
Documents & Guides
2 step, 0.91m x 020m (3ft x 8 in), 277 VAC

Overview

2 step, 0.91m x 020m (3ft x 8 in), 277 VAC
Also known as: 013627185487, 2M7-30X8-50D, EAS2M730X850D

Specifications

Wattage: 50w/ft2
Wattage: 50w/ft2