EGS SMK00202

Item #: 0354671

Cat #: SMK00202

UPC: 013627170988

$ 349.11 EA
Company wide:
0 in stock
Documents & Guides
Cable Kit, Cable Length: 80 Feet, Total Power: 921 Watts, 3.8 Amp, 208/240 Volt AC, Cold Lead: 14 AWG

Overview

Cable Kit, Cable Length: 80 Feet, Total Power: 921 Watts, 3.8 Amp, 208/240 Volt AC, Cold Lead: 14 AWG

Snow and ice make walking difficult, at best, and are a primary cause of slip-and-fall accidents. SnoMelter Cable Kits are a simpler and safer method of protection for homes and businesses. SnoMelter Cable Kits are easy to install under concrete or pavers. When connected to optional controls that detect moisture and freezing temperatures, they work from the very beginning of each winter storm to help prevent accumulation of snow and ice. SnoMelter Cable Kits reduce the need for snow-blowing, shovelling and chemicals and decrease risk of damage from freeze-thaw cycles, snow plow blades and tracking of snow into homes or businesses. Your mind can rest easy about family, friends or customers suffering falls on your property. SnoMelter Cable Kits help keep your porch, steps, walkways and driveways clear and safer all winter long, with minimal snowremoval effort. Energy-efficient SnoMelter Cable Kits are available in sizes that cover from 7.5 - 130 sq ft using a single cable, and kits can easily be combined to cover your unique walk, stair, patio and driveway configuration. Simply select the kit to fit your area, follow the installation instructions and attach the cable to welded-wire mesh or rebar, hardwire the kit to your power source, and finish the walk or driveway surface You can rely on your EasyHeat system to provide years of reliable service

Also known as: 013627170988, SMK00202, EASSMK00202

Specifications

Volts AC: 240, 208
Volts AC: 240, 208