Snow / Ice Melting Mat

Item #: 0354664

Cat #: G30X36-7-50-D

UPC: 013627184596

$ 1346.79 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 30'X36", 4500W, 27780VAC

Overview

Snow/Ice Melting G Mat 30'X36", 4500W, 27780VAC
Also known as: 013627184596, G30X36-7-50-D, EASG30X36750D

Specifications

No Specifications Available