Wire Stripper/Cutter, 10-14 AWG

Item #: 0354659

Cat #: 11048

UPC: 092644740503

$ 20.97 EA
Company wide:
218 in stock
Documents & Guides
Wire Stripper/Cutter, Strips Two Wire Sizes in a Single Motion, Overall Length: 6-1/4", Capacity: 10, 12, 14 AWG Solid, Yellow Handles

Overview

Wire Stripper/Cutter, Strips Two Wire Sizes in a Single Motion, Overall Length: 6-1/4", Capacity: 10, 12, 14 AWG Solid, Yellow Handles

Complete electrical wiring tasks quicker by stripping 2 wires at a time with the Klein Tools 6-1/4-Inch Dual-Wire Stripper/Cutter. This tool is designed for use with 10-14 AWG solid wire. Its precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation.

Also known as: 092644740503, 11048, KLE11048, Wire connectors spinner, Double strippers , Wire connector spinner, Couple cutters

Specifications

Type: Stripper, Crimper
Gauge: 10 AWG, 12 AWG, 14 AWG
Length: 6 1/4 in
Standards: California Proposition 65
Type: Stripper, Crimper
Length: 6 1/4 in
Gauge: 10 AWG, 12 AWG, 14 AWG
Standards: California Proposition 65