Snow / Ice Melting Mat

Item #: 0354656

Cat #: G30X18-7-50-D-NL14

UPC: 013627184275

$ 705.73 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 30'X18", 2250W, 27780VAC

Overview

Snow/Ice Melting G Mat 30'X18", 2250W, 27780VAC
Also known as: 013627184275, G30X18-7-50-D-NL14, EASG30X18750DNL14

Specifications

No Specifications Available