EGS G30X18-7-50-D

Item #: 0354655

Cat #: G30X18-7-50-D

UPC: 013627184688

$ 781.96 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 30'X18", 2250W, 27780VAC

Overview

Snow/Ice Melting G Mat 30'X18", 2250W, 27780VAC

Electric mats provide reliable, convenient snow melting, providing a simpler and safer method of protection for homes and businesses.

Also known as: 013627184688, G30X18-7-50-D, EASG30X18750D

Specifications

Wattage: 2250
Wattage: 2250