Snow / Ice Melting Mat

Item #: 0354651

Cat #: G30X18-7-50

UPC: 013627008977

Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 30'X18", 2250W, 27780VAC

Overview

Snow/Ice Melting G Mat 30'X18", 2250W, 27780VAC
Also known as: 013627008977, G30X18-7-50, EASG30X18750

Specifications

Wattage: 50
Wattage: 50