Snow / Ice Melting Mat

Item #: 0354650

Cat #: G30X18-4-50-D-NL14

UPC: 013627184824

$ 705.73 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 30'X18", 2250W, 48080VAC

Overview

Snow/Ice Melting G Mat 30'X18", 2250W, 48080VAC
Also known as: 013627184824, G30X18-4-50-D-NL14, EASG30X18450DNL14

Specifications

Volts AC: 480
Wattage: 2250
Volts AC: 480
Wattage: 2250