Snow / Ice Melting Mat

Item #: 0354648

Cat #: G30X18-4-50-D

UPC: 013627185166

$ 781.96 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 30'X18", 2250W, 48080VAC

Overview

Snow/Ice Melting G Mat 30'X18", 2250W, 48080VAC
Also known as: 013627185166, G30X18-4-50-D, EASG30X18450D

Specifications

Volts AC: 480
Wattage: 2250
Volts AC: 480
Wattage: 2250