Snow / Ice Melting Mat

Item #: 0354646

Cat #: G20X36-8-50-D-NL10

UPC: 013627185050

$ 859.21 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 20'X36", 3000W, 2080VAC

Overview

Snow/Ice Melting G Mat 20'X36", 3000W, 2080VAC
Also known as: 013627185050, G20X36-8-50-D-NL10, EASG20X36850DNL10

Specifications

Wattage: 3000
Wattage: 3000