Snow / Ice Melting Mat

Item #: 0354645

Cat #: G20X36850D

UPC: 013627184947

$ 935.45 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 20'X36", 3000W, 2080VAC

Overview

Snow/Ice Melting G Mat 20'X36", 3000W, 2080VAC
Also known as: 013627184947, G20X36850D, EASG20X36850D

Specifications

Wattage: 3000
Wattage: 3000