Snow / Ice Melting Mat

Item #: 0354642

Cat #: G20X36-4-50-D-NL14

UPC: 013627184749

$ 859.21 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 20'X36", 3000W, 4800VAC

Overview

Snow/Ice Melting G Mat 20'X36", 3000W, 4800VAC
Also known as: 013627184749, G20X36-4-50-D-NL14, EASG20X36450DNL14

Specifications

Wattage: 3000
Wattage: 3000