Snow / Ice Melting Mat

Item #: 0354639

Cat #: G20X18-8-50-D-NL14

UPC: 013627184435

$ 546.71 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 20'X18", 1500W, 2080VAC

Overview

Snow/Ice Melting G Mat 20'X18", 1500W, 2080VAC
Also known as: 013627184435, G20X18-8-50-D-NL14, EASG20X18850DNL14

Specifications

Wattage: 1500
Wattage: 1500