Snow / Ice Melting Mat

Item #: 0354623

Cat #: G15X36-7-50-D

UPC: 013627184572

$ 787.85 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 15'X36", 2250W, 2770VAC

Overview

Snow/Ice Melting G Mat 15'X36", 2250W, 2770VAC
Also known as: 013627184572, G15X36-7-50-D, EASG15X36750D

Specifications

No Specifications Available