Snow / Ice Melting Mat

Item #: 0354622

Cat #: G15X36-4-50-D-NL14

UPC: 013627184725

$ 711.59 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 15'X36", 2250W, 4800VAC

Overview

Snow/Ice Melting G Mat 15'X36", 2250W, 4800VAC
Also known as: 013627184725, G15X36-4-50-D-NL14, EASG15X36450DNL14

Specifications

No Specifications Available