Snow / Ice Melting Mat

Item #: 0354620

Cat #: G15X36-4-50-D

UPC: 013627185203

$ 787.85 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 15'X36", 2250W, 4800VAC

Overview

Snow/Ice Melting G Mat 15'X36", 2250W, 4800VAC
Also known as: 013627185203, G15X36-4-50-D, EASG15X36450D

Specifications

Volts AC: 480
Wattage: 2250
Volts AC: 480
Wattage: 2250