Snow / Ice Melting Mat

Item #: 0354612

Cat #: G15X18-4-50-D

UPC: 013627185142

$ 526.10 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 15'X18", 1125W, 4800VAC

Overview

Snow/Ice Melting G Mat 15'X18", 1125W, 4800VAC
Also known as: 013627185142, G15X18-4-50-D, EASG15X18450D

Specifications

Wattage: 1125
Wattage: 1125