Snow / Ice Melting Mat

Item #: 0354606

Cat #: G10X36-7-50-D-NL14

UPC: 013627184244

$ 551.39 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 10'X36", 1500W, 277VAC

Overview

Snow/Ice Melting G Mat 10'X36", 1500W, 277VAC
Also known as: 013627184244, G10X36-7-50-D-NL14, EASG10X36750DNL14

Specifications

Wattage: 1500
Wattage: 1500