Snow / Ice Melting Mat

Item #: 0354599

Cat #: G10X18-8-50-D-NL14

UPC: 013627184732

$ 313.77 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 10'X18", 750W, 208VAC

Overview

Snow/Ice Melting G Mat 10'X18", 750W, 208VAC
Also known as: 013627184732, G10X18-8-50-D-NL14, EASG10X18850DNL14

Specifications

Wattage: 750
Wattage: 750