Snow / Ice Melting Mat

Item #: 0354597

Cat #: G10X18-8-50

UPC: 013627007475

Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 10'X18", 750W, 208VAC

Overview

Snow/Ice Melting G Mat 10'X18", 750W, 208VAC
Also known as: 013627007475, G10X18-8-50, EASG10X18850

Specifications

Wattage: 50
Wattage: 50