Snow / Ice Melting Mat

Item #: 0354594

Cat #: G10X18-4-50-D-NL14

UPC: 013627184152

$ 313.77 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 10'X18", 750W, 480VAC

Overview

Snow/Ice Melting G Mat 10'X18", 750W, 480VAC
Also known as: 013627184152, G10X18-4-50-D-NL14, EASG10X18450DNL14

Specifications

Wattage: 750
Wattage: 750