Snow / Ice Melting Mat

Item #: 0354581

Cat #: G08X18-8-50-D

UPC: 013627183988

$ 354.80 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 8'X18", 600W, 208VAC

Overview

Snow/Ice Melting G Mat 8'X18", 600W, 208VAC
Also known as: 013627183988, G08X18-8-50-D, EASG08X18850D

Specifications

Wattage: 600
Wattage: 600