Snow / Ice Melting Mat

Item #: 0354580

Cat #: G08X18750DNL14

UPC: 013627184183

$ 278.54 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 8'X18", 600W, 277VAC

Overview

Snow/Ice Melting G Mat 8'X18", 600W, 277VAC

G-Mat – Sno*Melter® G-Mats are standard size snow/ice melting mats in 18-inch and 36-inch widths. Th ey are engineered to provide 538 Watts per square meter (50 watts per square foot). Mats are supplied with standard 6.1 meters (20 feet) cold leads. UL Listed and CSA certified. 

Also known as: 013627184183, G08X18750DNL14, EASG08X18750DNL14

Specifications

Wattage: 600
Volts AC: 277
Wattage: 600
Volts AC: 277