EGS G08X18-7-50-D

Item #: 0354579

Cat #: G08X18-7-50-D

UPC: 013627184398

$ 354.80 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 8'X18", 600W, 277VAC

Overview

Snow/Ice Melting G Mat 8'X18", 600W, 277VAC

Electric mats provide reliable, convenient snow melting, providing a simpler and safer method of protection for homes and businesses.

Also known as: 013627184398, G08X18-7-50-D, EASG08X18750D

Specifications

Wattage: 600
Wattage: 600