Snow / Ice Melting Mat

Item #: 0354578

Cat #: G08X18-7-50

UPC: 013627003538

Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 8'X18", 600W, 277VAC

Overview

Snow/Ice Melting G Mat 8'X18", 600W, 277VAC
Also known as: 013627003538, G08X18-7-50, EASG08X18750

Specifications

Wattage: 50
Wattage: 50