Snow / Ice Melting Mat

Item #: 0354576

Cat #: G08X18-4-50-D

UPC: 013627185111

$ 354.80 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 8'X18", 600W, 480VAC

Overview

Snow/Ice Melting G Mat 8'X18", 600W, 480VAC
Also known as: 013627185111, G08X18-4-50-D, EASG08X18450D

Specifications

Wattage: 600
Wattage: 600