Snow / Ice Melting Mat

Item #: 0354571

Cat #: G07X18-7-50-D-NL14

UPC: 013627184176

$ 266.21 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 7'X18", 525W, 277VAC

Overview

Snow/Ice Melting G Mat 7'X18", 525W, 277VAC
Also known as: 013627184176, G07X18-7-50-D-NL14, EASG07X18750DNL14

Specifications

Wattage: 525
Wattage: 525