Snow / Ice Melting Mat

Item #: 0354557

Cat #: G06X18-7-50-D

UPC: 013627184602

$ 321.90 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 6'X18", 450W, 277VAC

Overview

Snow/Ice Melting G Mat 6'X18", 450W, 277VAC
Also known as: 013627184602, G06X18-7-50-D, EASG06X18750D

Specifications

Wattage: 450
Wattage: 450