Snow / Ice Melting Mat

Item #: 0354556

Cat #: G06X18-4-50-D-NL14

UPC: 013627184763

$ 245.65 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 6'X18", 450W, 480VAC

Overview

Snow/Ice Melting G Mat 6'X18", 450W, 480VAC
Also known as: 013627184763, G06X18-4-50-D-NL14, EASG06X18450DNL14

Specifications

Wattage: 450
Wattage: 450