Contactor, Definite Purpose, 3P, 75A, 104 -120VAC Coil, 600VAC

Item #: 0354549

Cat #: C25FNF375A

UPC: 782114117453

$ 1221.17 EA
Company wide:
0 in stock
Documents & Guides
75 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.

Overview

75 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.
Also known as: 782114117453, C25FNF375A, CUTC25FNF375A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Box Lug, Definite Purpose
Amps: 75
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Box Lug, Definite Purpose
Mounting: Surface
Poles: 3
Amps: 75
Volts AC: 600