Snow / Ice Melting Mat

Item #: 0354539

Cat #: G05X36-7-50

UPC: 013627003651

Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 5'X36", 750W, 277VAC

Overview

Snow/Ice Melting G Mat 5'X36", 750W, 277VAC
Also known as: 013627003651, G05X36-7-50, EASG05X36750

Specifications

Wattage: 50
Wattage: 50