Snow / Ice Melting Mat

Item #: 0354538

Cat #: G05X36-4-50-D-NL14

UPC: 013627184107

$ 316.73 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 5'X36", 750W, 480VAC

Overview

Snow/Ice Melting G Mat 5'X36", 750W, 480VAC
Also known as: 013627184107, G05X36-4-50-D-NL14, EASG05X36450DNL14

Specifications

Wattage: 750
Wattage: 750