Snow / Ice Melting Mat

Item #: 0354537

Cat #: G05X36-4-50-D

UPC: 013627185180

$ 392.96 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 5'X36", 750W, 480VAC

Overview

Snow/Ice Melting G Mat 5'X36", 750W, 480VAC
Also known as: 013627185180, G05X36-4-50-D, EASG05X36450D

Specifications

Wattage: 750
Wattage: 750