Snow / Ice Melting Mat

Item #: 0354534

Cat #: G05X18-8-50-D

UPC: 013627184091

$ 309.55 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 5'X18", 375W, 208VAC

Overview

Snow/Ice Melting G Mat 5'X18", 375W, 208VAC
Also known as: 013627184091, G05X18-8-50-D, EASG05X18850D

Specifications

Wattage: 375
Wattage: 375