Snow / Ice Melting Mat

Item #: 0354525

Cat #: G04X36-8-50-D

UPC: 013627183735

$ 374.13 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 4'X36", 600W, 208VAC

Overview

Snow/Ice Melting G Mat 4'X36", 600W, 208VAC
Also known as: 013627183735, G04X36-8-50-D, EASG04X36850D

Specifications

Wattage: 600
Wattage: 600