Snow / Ice Melting Mat

Item #: 0354523

Cat #: G04X36-7-50-D

UPC: 013627184701

$ 374.13 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 4'X36", 600W, 277VAC

Overview

Snow/Ice Melting G Mat 4'X36", 600W, 277VAC
Also known as: 013627184701, G04X36-7-50-D, EASG04X36750D

Specifications

Wattage: 600
Wattage: 600