Snow / Ice Melting Mat

Item #: 0354522

Cat #: G04X36-4-50-D-NL14

UPC: 013627184831

$ 297.92 EA
Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 4'X36", 600W, 480VAC

Overview

Snow/Ice Melting G Mat 4'X36", 600W, 480VAC
Also known as: 013627184831, G04X36-4-50-D-NL14, EASG04X36450DNL14

Specifications

Wattage: 600
Wattage: 600