EGS DMC2031

Item #: 0354516

Cat #: DMC2031

UPC: 013627188235

$ 308.73 EA
Company wide:
0 in stock
Documents & Guides
Cable Kit, 240V, 393W, Coverage: 21-31ft² .

Overview

Cable Kit, 240V, 393W, Coverage: 21-31ft² .

Even in warm climates, tile, stone, marble and laminate floors can feel uncomfortably cold. Warm Tiles floor warming products remove the chill with a gentle, continuous warmth. Simple to measure, quick to install and easy to control, Warm Tiles deliver affordable luxury. Warm Tiles DMC cable is easily installed in uncoupling membranes from any manufacturer over concrete or plywood subfloors.

Also known as: 013627188235, DMC2031, EASDMC2031

Specifications

Volts AC: 240
Wattage: 393
Volts AC: 240
Wattage: 393