
Junction Box, Nema 4X, Continuous Hinge, 12" x 10" x 6"
Item #: 0354472
Cat #: A12106CHNFSS6
UPC: 783510834302
$ 1435.72 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 12 x 10 x 6 Inch, Stainless Steel Type 316L
Overview
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 12 x 10 x 6 Inch, Stainless Steel Type 316L
Used in either indoor or outdoor applications, nVent HOFFMAN HOFA12106CHNFSS6 enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510834302, A12106CHNFSS6, HOFA12106CHNFSS6
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Pull stainless steel continuous hinge pin to remove door
- Weldnuts provided for mounting optional panels and terminal block kits
- Bonding provision on door and body
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Width: | 10 in |
| Height: | 12 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Depth: | 6 in |
| Width: | 10 in |