
Junction Box, NEMA 4X, Hinged Cover, 12" x 12" x 6"
Item #: 0354471
Cat #: A1212CHNFSS6
UPC: 783510834401
$ 1581.83 EA
Company wide:
4
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 12 x 12 x 6 Inch, Stainless Steel Type 316
Overview
Junction Box, NEMA 4X, Hinged Cover, 12 x 12 x 6 Inch, Stainless Steel Type 316
Used in either indoor or outdoor applications, nVent HOFFMAN HOFA1212CHNFSS6 enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510834401, A1212CHNFSS6, HOFA1212CHNFSS6
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Pull stainless steel continuous hinge pin to remove door
- Weldnuts provided for mounting optional panels and terminal block kits
- Bonding provision on door and body
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Height: | 12 in |
| Width: | 12 in |
| Depth: | 6 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Material: | Stainless Steel |