EGS WTE0960601

Item #: 0354465

Cat #: WTE0960601

UPC: 013627164772

$ 626.51 EA
Company wide:
0 in stock
Documents & Guides
Floor Warming System, Length: 96 Inches, Width: 60 Inches, 120V

Overview

Floor Warming System, Length: 96 Inches, Width: 60 Inches, 120V

The Warm Tiles Elite (WTE) indoor floor warming system delivers the ultimate comfort for your finest residential and commercial flooring. It features a super-thin [0.125" (3.2 mm)] heating mat that causes minimal impact on floor height. Mats consist of heating cable interwoven into slim, durable fabric designed to efficiently warm the floor to a comfortable temperature.

Also known as: 013627164772, WTE0960601, EASWTE0960601

Specifications

Volts AC: 120
Volts AC: 120